Beli floor box legrand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Himel Stop Kontak Lantai (Floor Power Socket)atribut:
- Casing Color: Silver
- Voltage Rating (V): 250
- Current Rating (A): 16
- Open Method: Pop-up type
- Panel Material: Brass alloy (62% Cu) & Alu Alloy (85% AI)
- Bracket Material: Zinc Alloy & Alu Alloy
- Socket Material: Flame retardant PC
- Base Box Material: Steel + Zinc plated
- Finishing: Wire drawing/Polishing/Spray painting
- Terminal Method: Fast connection & Screw type
- WaterOne Aquadest (Air Suling)Deskripsi:Spesifikasi :-PH 5-8-Cloride(Cl)=max 0.4ppm-Electrical resistivity at25C min 0.5-Heavy Metal(as Pb)=max0.01ppm-Nitrate(NO3)=max0.4ppm-Phospat(PO4)=max1.0ppm-Silicate(as SiO2)=max0.01ppm-Sulfate(SO4)=max1.0ppm-Residue after evaporation=max0.0002%-Specific conductance a25C=max2.0-Substances reducing permanganate=pass-Appearance(clear,colorless liquid)atribut:
- Marketing Authorization Number of KEMENKES RI: TU.02.02/5/2428/2016
- Legrand Backbox Concrete Pop-upatribut:
- Material: Other
- Color: Black
- Built-in Depth (mm): 0
- Diameter (mm): 0
- Extendable: No
- Folding: No
- Height (mm): 61.2
- Model : Built-in
- Number of Audio Connections: 0
- Number of CAT 5E connections: 0
- Number of CAT 6 Connections: 0
- Number of D-Sub Sockets 15-pole: 0
- Number of HDMI-connections: 0
- Number of Socket Outlets with Protective Contact CEE 7/3 (type F): 0
- Number of USB Connections: 0
- Overvoltage Protection: No
- Width (mm): 100
- Legrand Switch + Neon Belankoatribut:
- Rated Voltage (V): 250
- Current Rating (AX): 20
- Legrand Plug Head Straight Type P17 (Steker)atribut:
- Cable Entry: Gland Nut
- Connection: Screwed terminal
- Material: Plastic
- Hanna Instruments 100% NaCl Calibration SolutionDeskripsi:HI7037L is a premium quality 100% NaCl calibration solution for % readings of salinity. Hanna calibration solutions have the lot number and expiration date clearly marked on the label and are air tight with a tamper-proof seal to ensure the quality of the solution. Hanna’s line of calibration solutions have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened bottle.NaCl calibration solution for % readings of salinityAir tight bottle with tamper-proof seal to ensure qualityLot number and expiration date printed on each labelatribut:
- Certificate of Analysis: no
- Quantity: 1
- Label Types: Warning Product
- Schneider Electric Cover Plate for Switch 1 Gang AvatarOn Series (Penutup Saklar)Deskripsi:Schneider Electric AvatarOn cover plate E8331_DG is in color dark grey for switch with 1 rocker. Its matching mounting box can be recessed into the surface of the wall with flush type. The fixing mode of this device is by 2 screws. Being made of PC (polycarbonate) material, this cover plate is quite reliable and resistant. It is 86 mm in width, 86 mm in height, 21 mm in depth, with an embedding depth of 11.3 mm. And the product weighs 35 kg. And it features protective untreated surface treatment. The surface finish is glossy, delivering an elegant and high-end feeling to a room. This cover plate is SVHC (substances of very high concern) free too. What's more, it well satisfied the standard of GB 17466. It obtained CCC certificate as well.atribut:
- Material: PC (Polycarbonate)
- Product or Component Type: Cover Plate
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 21
- Accessory: Mounting Accessory
- Ambient Air Temperature for Storage (°C): -5 to 45
- Number of Rocker: 1
- Product Destination: Switch
- Range Compatibility: AvatarOn Switch
- Surface Finish: Glossy
- Surface Treatment: Untreated
- Type of Packing: Flow-Pack
- TRUSCO Joint bracket 19-inch flat (Braket Manajemen Kabel)Deskripsi:Usage:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.atribut:
- Hole Diameter (phi mm): 6.5
- Plate Thickness (mm): 2
- Hole Pitch (mm): 25
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- Width (mm): 19
- Panasonic Power Socket Grounded (Stop Kontak Arde)atribut:
- Current (A): 16
- Voltage (V): 250~
- SATO (Label) Printer Thermal (Alat Cetak Struk)Deskripsi:SATO printers are fully plug-and-play interchangeable with other common printer brands, such as Datamax, Zebra, and Intermec. Emulation mode allows the SATO printer to accept DPL, ZPL, or IPL printer control codes. Once the CL4NX Plus is put in emulation mode, it will automatically detect the relevant printer language and print the correct labels. This means other brand printers can be replaced easily by a new SATO without IT or software changes.The CL4NX Plus is more compact than similar-in-class printers, measuring 18.00x10.67x12.64inch. This small footprint allows the CL4NX Plus to fit into printer cabinets built for various other table-top printer brands without modification. Additionally, the folding cover design accommodates tighter spaces than other table-top printers.atribut:
- Print Method: Direct & Thermal Transfer
- Media Size Width (with liner) (mm): Continuous / Tear Off / Cutter / Dispenser : 25-131; Linerless : 60-118
- Dimensions (LxWxH) (mm): 271x457x321
- Display Panel: 3.5\" Full Color LCD
- Large Status LED: Blue / Red
- Media Type: Roll (Continuous, Die-cut, Linerless), Fan-fold, Tag, Ticket
- Mode: Continuous, Tear-off, Cutter, Dispenser, Linerless
- Power Supply (V/Hz): 100-240AC/50-60 ±10%
- Print Width (mm): Up to 104
- Printer Languages: SBPL (Sato), ZPL (Zebra), DPL (Datamax), IPL (Intermec), XML, Direct PDF Printing
- Remote Management: SNMP Ver. 3, Web Interface, SATO Online Services (SOS), All-In-One Tool (AIOT), SOTI Connect
- Self Diagnosis: Head Check, Cutter-Cover Open, Stand-by Mode, Auto-Calibration
- Sensor Type: Top Sensor, Adjustable Transmissive Sensor for Gap, Adjustable Reflective Sensor for Black Mark, Paper Out, Ribbon Near-End/Out, Label Near-End
- Settings cloning: Yes, copy settings from printer to printer via USB or ethernet
- Training: On-board training videos for simple operations like changing labels or replacing printheads for easier operator use
- Broco Stop Kontak Lantai + Stop Kontak Universal (Colokan Listrik)atribut:
- Color: Gold
- MASKO Stop Kontak Lantai 2P (Floor Power Socket)Deskripsi:- 1 unit produk memiliki 2 lubang stop kontak- Telah memenuhi standar SNI- Aman digunakanatribut:
- Type: Inbow/Outbow
- Rated Current (A): 10-16
- Voltage (V): 250
- Maximum Power (W): 2500
- Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)atribut:
- Connection: Screwed Terminal
- Material: Plastic
Daftar Harga floor box legrand Terbaru October 2026
| Legrand Pop-up Box to be Equipped | Rp959.900 |
| NERO Electric Stop Kontak Lantai (Floor Power Socket) | Rp629.900 |
| Panasonic Stop Kontak Lantai (Floor Power Socket) | Rp579.900 |
| Himel Stop Kontak Lantai (Floor Power Socket) | Rp309.900 |
| WaterOne Aquadest (Air Suling) | Rp29.900 |
| Legrand Backbox Concrete Pop-up | Rp109.900 |
| Boss Stop Kontak Lantai (Floor Power Socket) | Rp46.900 |
| Legrand Switch + Neon Belanko | Rp1.399.900 |
| Legrand Plug Head Straight Type P17 (Steker) | Rp329.900 |
| Hanna Instruments 100% NaCl Calibration Solution | Rp999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/l4P105067760-1.jpg)
/hfP108037627-1.jpg)
/pgP108290916-1.jpg)
/n5P107877833-1.jpg)

/aeP109192374-1.jpg)

/dqP101006494-4.jpg)

/e8P101006512-5.jpg)
/P102009857-1.jpg)
/P102058046-1.jpg)
/ihP103221665-1.jpg)
%20Printer%20Thermal%20(Alat%20Cetak%20Struk)/ioP109195672-1.jpg)
/P102058077-1.jpg)
/4qP107624170-1.jpg)
/a0P101006360-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)